Zoro Homepage

Adriana Pendant

  • Mfr # TF1901VB

  • Zoro # G306152561


product price: $1,797.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Bronze
Length
28
Width
31.5
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1901VB
Zoro #
G306152561
UPC #
611728066805
Country of Origin
China

Dimensions

Length
28
Width
31.5
Diameter
31.5

Details

Color
Bronze
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
6
Collection Name
Adriana
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Material
RESIN
Includes
Installation Guide
Lamp Included
No
Watts
100
Fixture Wattage
100
Standards
ETL Listed
FINISH
Vintage Bronze

Description

This gorgeous piece features warm peach shades of opalescent art glass edged with intricate filigree which is accented with delicate flower designs repeated around the shade. The decorative chain mimics the flower detail in the shade. The metal is finished in an authentic bronze patina.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.