Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aero Mid Pendant 1 Light Aged Brass

  • Mfr # PCAER1511AB

  • Zoro # G712348749


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Aero
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAER1511AB
Zoro #
G712348749
UPC #
611728373033
Country of Origin
China

Dimensions

Shade Dimensions
5.00 x 5.00 Top 2.75 x 2.75 Bottom 4.75 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Aero
Item
Mini Pendant
Fixture Type
Medium
Watts
60W
Standards
ETL Listed
Material
STEEL
Glass Finish
Clear Glass , Opal Glass
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

A dual glass shade gives Aero depth and visual intrigue. On the outside, an oversized clear glass shade creates a classic impression. The inner shade, made of frosted glass, creates a warm glow that complements Aero's aged brass finish. Part of the popular Platinum by Quoizel collection, the Aero pendant pairs perfectly with transitional or contemporary spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.