Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ahoy Flush Mount

  • Mfr # QF5224AP

  • Zoro # G406152911


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Polished Nickel
Length
3.5
Width
12.75
Lamp Type
Integrated LED
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QF5224AP
Zoro #
G406152911
UPC #
611728315286
Country of Origin
China

Dimensions

Length
3.5
Width
12.75
Diameter
12.75
Depth (In)
12.75
Overall Width (In)
12.75

Details

Housing Finish
Antique Polished Nickel
Lamp Type
Integrated LED
Voltage
120v
Lumens
1700
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Color
Nickel
Color Rendering Index
90
Lighting Certification
ETL
Color Temperature
3000K
Housing Material
Steel
Includes
Installation Guide
Lamp Included
Yes
Standards
ETL Listed
Fixture Wattage
25
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
Application
Home Lighting
FINISH
Antique Polished Nickel

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.