Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ahoy Flush Mount

  • Mfr # QF5224WS

  • Zoro # G106152778


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Weathered Brass
Length
3.5
Width
12.75
Lamp Type
Integrated LED
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QF5224WS
Zoro #
G106152778
UPC #
611728315255
Country of Origin
China

Dimensions

Length
3.5
Width
12.75
Diameter
12.75
Depth (In)
12.75
Overall Width (In)
12.75

Details

Housing Finish
Weathered Brass
Lamp Type
Integrated LED
Voltage
120v
Lumens
1700
Dimmable
Yes
Glass Color
Brass
Item
Flush Mount
Standards
ETL Listed
Lamp Included
Yes
Color
Brass
Lighting Certification
ETL
Housing Material
Steel
Color Temperature
3000K
Color Rendering Index
90
Includes
Installation Guide
Fixture Wattage
25
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Integrated
FINISH
Weathered Brass

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.