Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airedale Chandelier 8 Lights Aged Brass

  • Mfr # AID5030AB

  • Zoro # G612348429


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Standards
ETL Listed
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AID5030AB
Zoro #
G612348429
UPC #
611728372944
Country of Origin
China

Dimensions

Canopy Size
4.75"W X 4.75"L
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Standards
ETL Listed
Material
STEEL
Collection
Airedale
Style
Transitional
Number of Lights
8
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

With an alluring aged brass finish and clear crystal drops, Airedale adds a hint of luxury and sparkle to any room. This elegant collection is available as either a semi-flush mount or a chandelier, making Airedale a perfect choice in any living room, bedroom, home office, or dining room. Candle covers are provided in two separate finishes, white and aged brass, so that you can easily customize to your desired setting.


  • •Product Design Style: Traditional
  • •Product Finish: Brass
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.