Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airedale Semi Flush 4 Lights Aged Brass

  • Mfr # AID1712AB

  • Zoro # G412348520


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Airedale
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Standards
ETL Listed
Base Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AID1712AB
Zoro #
G412348520
UPC #
611728372975
Country of Origin
China

Dimensions

Canopy Size
4.75"W X 4.75"L
Cord Length
6 In

Details

Fixture Series
Airedale
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Standards
ETL Listed
Base Material
STEEL
MAX WATTAGE
60W
FINISH
Aged Brass
Voltage
120V
Design Style
Transitional
Bulb Base Type
Candelabra

Description

With an alluring aged brass finish and clear crystal drops, Airedale adds a hint of luxury and sparkle to any room. This elegant collection is available as either a semi-flush mount or a chandelier, making Airedale a perfect choice in any living room, bedroom, home office, or dining room. Candle covers are provided in two separate finishes, white and aged brass, so that you can easily customize to your desired setting.


  • •Product Design Style: Traditional
  • •Product Finish: Brass
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.