Zoro Homepage

Alahambre Pendant

  • Mfr # TF1816VB

  • Zoro # G906152923


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
25
Width
22
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1816VB
Zoro #
G906152923
UPC #
611728063965
Country of Origin
China

Dimensions

Length
25
Width
22
Diameter
22

Details

Color
Bronze
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Alahambre
Shade Material
Steel
Item
Pendant
Material
STEEL
Lamp Included
No
Watts
100
Includes
Installation Guide
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Dimmable
Yes
Fixture Wattage
100
Standards
ETL Listed
FINISH
Vintage Bronze

Description

The softly arched wire arms of the Alahambre Collection are suspended over cream colored opalescent glass with wine accents gives this cone shaped shade the illusion of being dome shaped. Clear granite textured glass connects all the elements giving a multi dimensional web like feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.