Zoro Homepage

Alana Chandelier

  • Mfr # ANA5009K

  • Zoro # G206153248


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Mystic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANA5009K
Zoro #
G206153248
UPC #
611728272930
Country of Origin
China

Dimensions

Width
32
Diameter
32
Length
31.5

Details

Item
Chandelier
Housing Finish
Mystic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Number of Lights
9
Lamp Included
No
Voltage
120v
Lighting Certification
ETL
Material
Steel
Dimmable
Yes
Collection
Alana
Standards
ETL Listed
Watts
60
Color
Black
FINISH
Mystic Black

Description

A dual finish and fluted crystal bring sophistication and style to the Alana Collection. The deep Mystic Black finish on the fixture body is complimented with Brushed Nickel accents. Each candle cover is fluted adding dimension and depth to the crystal-glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.