Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alana Chandelier

  • Mfr # ANA5015K

  • Zoro # G506153320


product price: $1,349.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Housing Finish
Mystic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANA5015K
Zoro #
G506153320
UPC #
611728272947
Country of Origin
China

Dimensions

Length
43
Width
41
Diameter
41

Details

Item
Chandelier
Housing Finish
Mystic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Standards
ETL Listed
Dimmable
Yes
Watts
60
Color
Black
Voltage
120v
Lamp Included
No
Number of Lights
15
Collection
Alana
Lighting Certification
ETL
Material
Steel
FINISH
Mystic Black

Description

A dual finish and fluted crystal bring sophistication and style to the Alana Collection. The deep Mystic Black finish on the fixture body is complimented with Brushed Nickel accents. Each candle cover is fluted adding dimension and depth to the crystal-glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.