Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alexandria Semi-Flush Mount

  • Mfr # AX1716PN

  • Zoro # G906152992


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Shade Type
Palladian Bronze Metal Shade
Canopy Width
5 in
Voltage
120V
Max Wattage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX1716PN
Zoro #
G906152992
UPC #
611728263716
Country of Origin
China

Dimensions

Canopy Width
5 in
Shade Size
16" x 16" Top; 16" x 16" Bottom; 7" Side
Width
16 in
Length
16 in
Cord Length
6 in
Canopy Length
3/4 in
Height
11-3/4 in

Details

Finish
Bronze
Shade Type
Palladian Bronze Metal Shade
Voltage
120V
Max Wattage
100
Shade Color
Clear
Bulb Base Type
Medium
Number of Bulbs
3
Extension
16 in
Room Type
Bathroom, Entry/Foyer, Hallway
Base Material
Steel
Bulb Included
No

Description

The Alexandria Collection is a beautiful design with a hint of elegance. The multitude of clear glass accents dangle and sparkle amid the open frame that is finished in a versatile Palladian Bronze. The captivatingly brilliant style of this airy design will heighten the decor of any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.