Zoro Homepage

Allison Bath Bar

  • Mfr # PCAI8524BN

  • Zoro # G706152154


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
4.5
Width
24
Housing Finish
Brushed Nickel
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAI8524BN
Zoro #
G706152154
UPC #
611728316177
Country of Origin
China

Dimensions

Length
4.5
Width
24
Diameter
24
Depth (In)
3

Details

Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Allison
Shade Material
Steel
Color Temp.
3000K
Lighting Certification
ETL
Lamp Included
Yes
Dimmable
Yes
Standards
ETL Listed
Fixture Wattage
33
Housing Material
STEEL
Color Rendering Index
90
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor
Includes
Installation Guide
Lumens
2614
Application
Home Lighting

Description

Upgrade your bathroom with the modern style of the Allison collection. The rectangular silhouette features a Brushed Nickel finish paired with an etched white painted glass shade for a polished look. Integrated LED technology adds sensibility to the already sleek design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.