
Allison Bath Bar
Mfr # PCAI8530BN
Zoro # G806152139
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
4.5
Width
29.5
Housing Finish
Brushed Nickel
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCAI8530BN
Zoro #
G806152139
UPC #
611728316184
Country of Origin
China
Dimensions
Length
4.5
Width
29.5
Diameter
29.5
Depth (In)
3
Description
Upgrade your bathroom with the modern style of the Allison collection. The rectangular silhouette features a Brushed Nickel finish paired with an etched white painted glass shade for a polished look. Integrated LED technology adds sensibility to the already sleek design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.