
Alma 1-Light Western Bronze Outdoor Wall Lantern (Discontinued)
- Mfr # ALM8406WT
- Zoro # G206150483
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALM8406WT
Zoro #
G206150483
UPC #
611728352663
Country of Origin
China
Dimensions
Width
6
Length
11
Dia. (In.)
6
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Western Bronze
Glass Color
Bronze
Lighting Certification
ETL
Lamp Type
Incandescent
Lamp Included
No
Fixture Wattage
100
Housing Material
Steel
Description
In a handsome Western Bronze finish, the Alma outdoor lantern pairs the heft of iron with the warm sheen of brass and clear glass panels. Choose the single light source finish for outdoor areas or maximize light with a two-bulb design. This vintage-inspired lantern illuminates classic style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.