Zoro Homepage
This item is Discontinued.
Quoizel Alpine 6-Light Earth Black Chandelier ALP5026EK

Alpine 6-Light Earth Black Chandelier (Discontinued)

  • Mfr # ALP5026EK
  • Zoro # G806153297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP5026EK
Zoro #
G806153297
UPC #
611728344262
Country of Origin
China

Dimensions

Width
26
Diameter
26
Length
21.75

Details

Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Standards
ETL Listed
Number of Lights
6
Voltage
120v
Watts
100
Lighting Certification
ETL
Material
Steel
Collection
Alpine
Color
Black
Dimmable
Yes
Lamp Included
No
FINISH
Earth Black

Description

Clear seeded glass emulates ice in the Alpine light, in your choice of chandelier or semi-flush mount styles. The earth black finish alludes to Alpine’s rustic design origins, although this versatile piece would equally suit transitional and traditional spaces. Add in vintage style bulbs (not included) for an extra layer of flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.