Zoro Homepage

Althea Chandelier 5 Lights Matte Black

  • Mfr # AEA5026MBK

  • Zoro # G212348577


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Number of Lights
5
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEA5026MBK
Zoro #
G212348577
UPC #
611728372272
Country of Origin
China

Dimensions

Shade Dimensions
2.00 x 2.00 Top 12.00 x 12.00 Bottom 10.00 Side
Chain Length
4"
Cord Length
8 Ft
Canopy Size
4.75"W X 4.75"L

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Number of Lights
5
Style
Transitional
Material
STEEL
Standards
ETL Listed
Collection
Althea
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

The Althea chandelier is a sparkling piece of jewelry that adds beautiful illumination and elegance to any space. A classic matte black finish pairs with painted gold accents for a rich, dual-tone effect. Clear crystal accents hang delicately in layers to add an extra hint of luxury and style in a living room, home office, bedroom, or over a dining room table.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.