
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCALV2822C
Zoro #
G306152127
UPC #
611728322758
Country of Origin
China
Dimensions
Height
23-1/2 in
Length
22 in
Width
22 in
Cord Length
12 ft
Chain Length
8 in
Canopy Length
5 in
Canopy Width
5 in
Details
Voltage
120V
Shade Type
Crystal Drops
Finish
Chrome
Glass Color
Clear
Max. Fixture Wattage
60
Lamp Included
No
Lamp Quantity
6
Glass Finish
Crystal Drops
Bulb Base Type
Candelabra
Room Type
Dining, Bedroom, Entry/Foyer
Shade Color
Clear
Extension
22 in
Base Material
Steel
Description
Evoking wind chimes with its fluid, organic shape, the Alva chandelier features clear crystal drops that refract and reflect light amid a high-shine, polished chrome finish. This design adds a quiet sense of glamour to a smaller space, such as a dressing room or bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.