Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amara Integrated LED Polished Chrome Bath Bar

  • Mfr # PCAMA8522C

  • Zoro # G706152123


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
22
Width
5
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAMA8522C
Zoro #
G706152123
UPC #
611728350898
Country of Origin
China

Dimensions

Length
22
Width
5
Diameter
5
Depth (In)
5

Details

Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Amara
Shade Material
Steel
Color Temp.
3000K
Standards
ETL Listed
Housing Material
STEEL
Lamp Included
Yes
Fixture Wattage
19
Dimmable
Yes
Lighting Certification
ETL
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor
Color Rendering Index
90
Includes
Installation Guide
Lumens
1496
Application
Home Lighting

Description

The Amara bath light blends elements both futuristic and functional. Made from high-shine polished chrome with clear glass shades, this light is an ideal complement to contemporary and modern bath designs. Arrange it horizontally or vertically, depending on the unique needs of your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.