Zoro Homepage

Amaranth Island Led Light Matte Black

  • Mfr # PCARN132MBK

  • Zoro # G912348792


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Matte Black
Standard
ETL Listed
Cord Length
12 Ft
Series
Amaranth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCARN132MBK
Zoro #
G912348792
UPC #
611728357811
Country of Origin
China

Dimensions

Cord Length
12 Ft
Shade Dimensions
4.00 Top 4.00 Bottom 6.75 Side
Canopy Size
5.00"W X 0.75"L

Details

Frame Material
STEEL
Frame Finish
Matte Black
Standard
ETL Listed
Series
Amaranth
Bulb Included
Y
Style
Transitional
Item Type
Island Light
Indoor/ Outdoor
Indoor
Voltage
120V

Description

Functional lighting meets modern art. The Amaranth island light features an integrated light source for a continuous ambient glow. A matte black finish underscores its bold, futuristic design style.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.