Zoro Homepage

Amberly Grove 1-Light Western Bronze Mini Pendant

  • Mfr # AMBL1508WT

  • Zoro # G006153349


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMBL1508WT
Zoro #
G006153349
UPC #
611728355299
Country of Origin
China

Dimensions

Length
16
Width
8.5
Diameter
8.5

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Amberly Grove
Shade Material
Stainless Steel
Item
Mini Pendant
Dimmable
Yes
Fixture Wattage
100
Standards
ETL Listed
Lamp Included
No
Includes
Installation Guide
Material
COASTAL ARMOUR ALUMINUM
Watts
100
FINISH
Western Bronze

Description

A traditional lantern shape made modern. Amberly Grove literally turns traditional lanterns on their head, offering a whimsical, inverted shape with fresh appeal. The Western Bronze finish adds a flourish of timeless appeal - and can be hung both indoors and outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.