Zoro Homepage

Amberly Grove 1-Light Western Bronze Outdoor Post Lantern

  • Mfr # AMBL9008WT

  • Zoro # G506150459


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Finish
Western Bronze
Glass Color
Bronze
Voltage
120v
Standards
ETL Listed
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMBL9008WT
Zoro #
G506150459
UPC #
611728353080
Country of Origin
China

Dimensions

Dia. (In.)
8.5
Length
15.75
Width
8.5

Details

Item
Outdoor Post Lantern
Finish
Western Bronze
Glass Color
Bronze
Voltage
120v
Standards
ETL Listed
Housing Material
Stainless Steel
Includes
Installation Guide
Dimmable
Yes
Indoor/Outdoor Usage
Outdoor
Color
Bronze
Max. Wattage
100
Watts
100
Bulb Primary Application
Home Lighting
Bulb Base Type
Medium Base
Bulb Type
Incandescent
Lamp Included
No
FINISH
Western Bronze

Description

A traditional lantern shape made modern. Amberly Grove literally turns traditional lanterns on their head, offering a whimsical, inverted shape with fresh appeal. The Western Bronze finish adds a flourish of timeless appeal - and can be hung both indoors and outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.