
Amberly Grove 1-Light Western Bronze Outdoor Wall Lantern (Discontinued)
- Mfr # AMBL8405WT
- Zoro # G006150416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMBL8405WT
Zoro #
G006150416
UPC #
611728353059
Country of Origin
China
Dimensions
Width
5.5
Length
10
Dia. (In.)
5.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Western Bronze
Glass Color
Bronze
Fixture Wattage
100
Housing Material
Stainless Steel
Lamp Included
No
Lamp Type
Incandescent
Lighting Certification
ETL
Standards
ETL Listed
FINISH
Western Bronze
Description
A traditional lantern shape made modern. Amberly Grove literally turns traditional lanterns on their head, offering a whimsical, inverted shape with fresh appeal. The Western Bronze finish adds a flourish of timeless appeal - and can be hung both indoors and outdoors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.