Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Andrews Vanity Light

  • Mfr # ANW8602AN

  • Zoro # G406151976


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
9
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANW8602AN
Zoro #
G406151976
UPC #
611728263174
Country of Origin
China

Dimensions

Length
9
Width
14
Diameter
14
Depth (In)
7

Details

Item
Vanity Light
Color
Nickel
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Andrews
Shade Material
Steel
Lamp Included
Yes
Housing Material
STEEL
Dimmable
Yes
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
60
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
Includes
Installation Guide

Description

The ageless style of the Andrews Bath Collection is synonymous with classic industrial design. The clear glass shades encircle the sockets and appear as though they are floating over the vintage filament bulbs. The Antique Nickel finish on the fixture body completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.