
Andrews Vanity Light
Mfr # ANW8602C
Zoro # G906151957
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
9
Width
14
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANW8602C
Zoro #
G906151957
UPC #
611728307786
Country of Origin
China
Dimensions
Length
9
Width
14
Diameter
14
Depth (In)
7
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Dimmable
Yes
Fixture Wattage
60
Lamp Included
Yes
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide
Indoor or Outdoor
Indoor
Description
The ageless style of the Andrews Bath Collection is synonymous with classic industrial design. The clear glass shades encircle the sockets and appear as though they are floating over the vintage filament bulbs. The Antique Nickel finish on the fixture body completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.