Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Andrews Vanity Light

  • Mfr # ANW8604AN

  • Zoro # G606152438


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
9
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANW8604AN
Zoro #
G606152438
UPC #
611728263198
Country of Origin
China

Dimensions

Length
9
Width
30.5
Diameter
30.5
Depth (In)
7

Details

Item
Vanity Light
Color
Nickel
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Andrews
Shade Material
Steel
Standards
ETL Listed
Housing Material
STEEL
Dimmable
Yes
Fixture Wattage
60
Lamp Included
Yes
Lighting Certification
ETL
Bulb Base Type
Medium Base
Includes
Installation Guide
Application
Home Lighting
Indoor or Outdoor
Indoor

Description

The ageless style of the Andrews Bath Collection is synonymous with classic industrial design. The clear glass shades encircle the sockets and appear as though they are floating over the vintage filament bulbs. The Antique Nickel finish on the fixture body completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.