
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANW8604C
Zoro #
G106152464
UPC #
611728307809
Country of Origin
China
Dimensions
Length
9
Width
30.5
Diameter
30.5
Depth (In)
7
Details
Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Fixture Wattage
60
Lighting Certification
ETL
Lamp Included
Yes
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Includes
Installation Guide
Description
The ageless style of the Andrews Bath Collection is synonymous with classic industrial design. The clear glass shades encircle the sockets and appear as though they are floating over the vintage filament bulbs. The Antique Nickel finish on the fixture body completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.