Zoro Homepage

Ansley Bath 3 Lights Polished Chrome

  • Mfr # ALE8624C

  • Zoro # G412348506


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Ansley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALE8624C
Zoro #
G412348506
UPC #
611728380765
Country of Origin
China

Dimensions

Backplate Width
8"
Chain Length
4"
Cord Length
8 Ft
Canopy Size
4.75"W X 4.75"L
Backplate Height
4.75"

Details

Item
Bath Light
Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Ansley
Max. Fixture Wattage
100W
Fixture Type
Medium
Housing Material
STEEL
Standards
ETL Listed
Indoor/ Outdoor
Indoor
Shade Finish
Clear Glass

Description

Add glamour and luxury to any bathroom with the Ansley vanity light collection. With a polished chrome finish and sparkling clear glass shades, this bath light collection is truly dressed to impress. Ansley is available as a two, three, or four light, allowing you to easily customize to your desired setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.