Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antebellum Semi Flush 2 Lights Brushed Nickel

  • Mfr # ATB1714BN

  • Zoro # G612348320


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Antebellum
Glass Finish
Opal Etched Glass
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
2
MAX WATTAGE
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATB1714BN
Zoro #
G612348320
UPC #
611728358559
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.25 x 4.25 Top 2.00 x 2.00 Bottom 5.75 Side

Details

Fixture Series
Antebellum
Item
Semi-Flush Mount
Glass Finish
Opal Etched Glass
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
2
MAX WATTAGE
100W
Bulb Base Type
Medium
Standards
ETL Listed
Voltage
120V
FINISH
Brushed Nickel
Base Material
STEEL
Design Style
Transitional

Description

The Antebellum flush mount slips into a wide range of design schemes with its practical, pragmatic silhouette and versatile finishes. For a hint of shine, choose the brushed nickel finish paired with an opal etched glass shade. For a vintage-inspired take on the design, select the matte black colorway, finished with a clear, seeded glass shade.


  • •Product Design Style: Traditional
  • •Product Finish: Nickel
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.