Zoro Homepage

Anthem Chandelier

  • Mfr # ATH5009K

  • Zoro # G006152878


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Mystic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Diameter
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5009K
Zoro #
G006152878
UPC #
611728287590
Country of Origin
China

Dimensions

Diameter
32
Length
29
Width
32

Details

Item
Chandelier
Housing Finish
Mystic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Watts
60
Lighting Certification
ETL
Voltage
120v
Standards
ETL Listed
Collection
Anthem
Color
Black
Number of Lights
9
Lamp Included
No
Material
Steel
Dimmable
Yes
FINISH
Mystic Black

Description

The Anthem is a master class in minimalist elegance. A simple circular frame in matte black hosts a series of exaggerated candle sleeves in lustrous brushed nickel. The contrast in scale and finish creates drama in the otherwise modest design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.