
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANT5027SU
Zoro #
G506153078
UPC #
611728344569
Country of Origin
China
Dimensions
Length
16
Width
27
Diameter
27
Details
Item
Chandelier
Housing Finish
Statuary Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Lighting Certification
ETL
Dimmable
Yes
Material
Steel
Lamp Included
No
Voltage
120v
Description
The warmth and patina of bronze illuminates Antonin’s antique sensibilities. But this chandelier or island light style is modern, too — cylindrical, seeded glass shades add clean lines and a whimsical backdrop. Add in vintage-style bulbs (not included) for a special touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.