Zoro Homepage

Antonin 6-Light Statuary Bronze Island Light

  • Mfr # ANT636SU

  • Zoro # G606153107


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Length
13
Height
16.75
Frame Material
Steel
Frame Finish
Bronze
Light Bulb Wattage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANT636SU
Zoro #
G606153107
UPC #
611728344576
Country of Origin
China

Dimensions

Length
13
Height
16.75
Cord Length
8 Ft

Details

Frame Material
Steel
Frame Finish
Bronze
Light Bulb Wattage
100
Bulb Base Type
Medium Base
Style
Interior Lighting
Weight
13.2
Extension Rods
(4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods
Number of Boxes
1
Shade Type
Clear Seedy
Suggested Use Location
Kitchen

Description

The warmth and patina of bronze illuminates Antonin’s antique sensibilities. But this chandelier or island light style is modern, too — cylindrical, seeded glass shades add clean lines and a whimsical backdrop. Add in vintage-style bulbs (not included) for a special touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.