Zoro Homepage

Apelle Linear Chandelier 5 Lights Aged Brass

  • Mfr # APE542AB

  • Zoro # G912348587


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Cord Length
8 Ft
Material
STEEL
Collection
Apelle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APE542AB
Zoro #
G912348587
UPC #
611728380024
Country of Origin
China

Dimensions

Cord Length
8 Ft
Chain Length
4"
Canopy Size
4.75"W X 4.75"L

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL
Collection
Apelle
Standards
ETL Listed
Number of Lights
5
Style
Transitional
Voltage
120V
Glass Finish
White Wood Beads
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

The Apelle collection takes a fun, playful approach to classic lighting design. White wood beads add a touch of glamour to the otherwise simple silhouette, while an aged brass finish completes the look with warmth. Choose from a pendant light, semi-flush mount, or linear island chandelier to brighten up your home in style.


  • •Product Design Style: Glam
  • •Product Finish: Brass
  • •Product Electrical: Candelabra Base
  • •Product Shade: White Wood Beads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.