Zoro Homepage

Apelle Semi Flush 4 Lights Aged Brass

  • Mfr # APE1716AB

  • Zoro # G812348540


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Apelle
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Glass Finish
White Wood Beads
FINISH
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APE1716AB
Zoro #
G812348540
UPC #
611728380475
Country of Origin
China

Dimensions

Cord Length
8 Ft
Chain Length
4"
Canopy Size
4.75"W X 4.75"L

Details

Fixture Series
Apelle
Item
Semi-Flush Mount
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Glass Finish
White Wood Beads
FINISH
Aged Brass
Voltage
120V
Design Style
Transitional
Bulb Base Type
Candelabra
Base Material
STEEL
Standards
ETL Listed
MAX WATTAGE
60W

Description

The Apelle collection takes a fun, playful approach to classic lighting design. White wood beads add a touch of glamour to the otherwise simple silhouette, while an aged brass finish completes the look with warmth. Choose from a pendant light, semi-flush mount, or linear island chandelier to brighten up your home in style.


  • •Product Design Style: Glam
  • •Product Finish: Brass
  • •Product Electrical: Candelabra Base
  • •Product Shade: White Wood Beads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.