Zoro Homepage

Appleton Pendant 2 Lights Matte Black

  • Mfr # APL2816MBK

  • Zoro # G612348399


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Appleton
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APL2816MBK
Zoro #
G612348399
UPC #
611728374825
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
4.75"W X 4.75"L
Chain Length
4"

Details

Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Appleton
Item
Pendant
Fixture Type
Medium
Material
STEEL
Watts
100W
Standards
ETL Listed
Glass Finish
Metal
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Sculptural, modern art meets elements of rustic styling in this bold, new collection. Available as either a semi-flush mount or pendant light, Appleton features a layered metal shade and a classic matte black finish. The metal shade has soft alternating curves and a slightly distressed wood-tone finish, giving it a unique and artful vibe.


  • •Product Design Style: Farmhouse
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.