Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Appleton Semi Flush 2 Lights Matte Black.

  • Mfr # APL1716MBK

  • Zoro # G212348423


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Appleton
Number of Light Bulbs Required
2
Indoor/Outdoor
Indoor
Glass Finish
Metal
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APL1716MBK
Zoro #
G212348423
UPC #
611728371527
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
4.75"W X 4.75"L
Chain Length
4"

Details

Fixture Series
Appleton
Item
Semi-Flush Mount
Number of Light Bulbs Required
2
Indoor/Outdoor
Indoor
Glass Finish
Metal
Standards
ETL Listed
Bulb Base Type
Medium
FINISH
Matte Black
MAX WATTAGE
100W
Voltage
120V
Base Material
STEEL
Design Style
Transitional

Description

Sculptural, modern art meets elements of rustic styling in this bold, new collection. Available as either a semi-flush mount or pendant light, Appleton features a layered metal shade and a classic matte black finish. The metal shade has soft alternating curves and a slightly distressed wood-tone finish, giving it a unique and artful vibe.


  • •Product Design Style: Farmhouse
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.