Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arden Table Lamp

  • Mfr # TF1135T

  • Zoro # G606149612


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Width
16
Material
Resin
Finish
Russet
Color
Bronze
Weight
8.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1135T
Zoro #
G606149612
UPC #
611728177747
Country of Origin
China

Dimensions

Width
16
Depth
16
Length
23.5
Overall Width
16

Details

Material
Resin
Finish
Russet
Color
Bronze
Weight
8.4
Bulb Type
Incandescent
Item
Table Lamp
Maximum Wattage
60
Voltage
120v
Bulbs Included
No
Includes
Installation Guide
Application
Home Lighting
Features
Shade contains 192 pieces of Tiffany glass. Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Russet

Description

This transitional family comes with an authentic bronze patina for the floor & table lamps while the fixtures boast a rich Russet finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.