Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Ardsley 4-Light Aged Brass Chandelier ARY5025AB

Ardsley 4-Light Aged Brass Chandelier (Discontinued)

  • Mfr # ARY5025AB
  • Zoro # G606152070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARY5025AB
Zoro #
G606152070
UPC #
611728344873
Country of Origin
China

Dimensions

Width
25
Length
14.25
Diameter
25

Details

Item
Chandelier
Housing Finish
Aged Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Voltage
120v
Dimmable
Yes
Material
Steel
Lamp Included
No
Lighting Certification
ETL

Description

Classic meets modern in the Ardsley chandelier. A sculptural, aged brass design is topped with white linen shades that cast a warm and welcoming glow. This piece stands out in dining rooms and breakfast nooks, offering a cozy place to break bread.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.