Zoro Homepage
This item is Discontinued.
Quoizel Aria 1-Light Brushed Nickel Wall Sconce ARI8605BN

Aria 1-Light Brushed Nickel Wall Sconce (Discontinued)

  • Mfr # ARI8605BN
  • Zoro # G006152434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARI8605BN
Zoro #
G006152434
UPC #
611728352007
Country of Origin
China

Dimensions

Diameter
5
Width
5
Length
16

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Nickel
Item
Wall Sconce
Glass Color
Nickel
Lamp Included
No
Lamp Type
Incandescent
Housing Material
Steel
Lighting Certification
ETL
Fixture Wattage
100

Description

Shapely and eye-catching, the Aria sconce features a striking silhouette with a clear glass candle cup. In brushed nickel, it offers a crisp and classic vibe. Or choose the Weathered Brass colorway with an opal glass shade to warm up a powder room or entryway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.