Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aria 1-Light Weathered Brass Wall Sconce

  • Mfr # ARI8605WS

  • Zoro # G706152369


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Diameter
5
Dimmable
Yes
Fixture Voltage
120v
Finish
Weathered Brass
Glass Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARI8605WS
Zoro #
G706152369
UPC #
611728351994
Country of Origin
China

Dimensions

Diameter
5
Width
5
Length
16

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Weathered Brass
Item
Wall Sconce
Glass Color
Brass
Lighting Certification
ETL
Lamp Included
No
Standards
ETL Listed
Housing Material
Steel
Lamp Type
Incandescent
Fixture Wattage
100
FINISH
Weathered Brass

Description

Shapely and eye-catching, the Aria sconce features a striking silhouette with a clear glass candle cup. In brushed nickel, it offers a crisp and classic vibe. Or choose the Weathered Brass colorway with an opal glass shade to warm up a powder room or entryway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.