
Aria 4-Light Brushed Nickel Vanity Light
Mfr # ARI8631BN
Zoro # G806152122
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
10
Width
31.25
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARI8631BN
Zoro #
G806152122
UPC #
611728352038
Country of Origin
China
Dimensions
Length
10
Width
31.25
Diameter
31.25
Depth (In)
6
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
100
Lighting Certification
ETL
Lamp Included
No
Dimmable
Yes
Bulb Base Type
Medium Base
Includes
Installation Guide
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
Upgrade any bathroom vanity with the addition of the Aria bath light. This sleek and striking light, available in one-, two-, three- or four-bulb options, features clear glass candle cups that can be installed facing up or down. The brushed nickel finish embodies a clean and crisp aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.