Zoro Homepage

Aria Vanity Light

  • Mfr # ARI8631WS

  • Zoro # G306152080


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Length
10
Width
31.25
Housing Finish
Weathered Brass
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARI8631WS
Zoro #
G306152080
UPC #
611728315477
Country of Origin
China

Dimensions

Length
10
Width
31.25
Diameter
31.25
Depth (In)
6

Details

Item
Vanity Light
Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Aria
Shade Material
Steel
Standards
ETL Listed
Lighting Certification
ETL
Housing Material
STEEL
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor

Description

Upgrade any bathroom vanity with the addition of the Aria bath light. This sleek and striking light, available in one-, two-, three- or four-bulb options, features clear glass candle cups that can be installed facing up or down. The brushed nickel finish embodies a clean and crisp aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.