Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asha Chandelier 5 Lights Brushed Nickel

  • Mfr # ASA5026BN

  • Zoro # G412348391


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Standards
ETL Listed
Collection
Asha
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASA5026BN
Zoro #
G412348391
UPC #
611728373330
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.25 x 4.25 Top 2.00 x 2.00 Bottom 5.75 Side

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Standards
ETL Listed
Collection
Asha
Number of Lights
5
Style
Transitional
Material
STEEL
Glass Finish
Clear Glass
Voltage
120V
FINISH
Brushed Nickel
Indoor/ Outdoor
Indoor

Description

Bold lines and glass orbs create a modern, futuristic look in Asha. The sputnik-inspired chandelier comes in brushed nickel and features open, clear glass globes for a playful lighting effect. With a fun and geometric design, Asha makes an eye-catching statement over a kitchen island, table, or in a living room.


  • •Product Design Style: Modern
  • •Product Finish: Nickel
  • •Product Electrical: Candelabra Base
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.