Zoro Homepage

Ashburn 3-Light Earth Black Flush Mount

  • Mfr # ASB1616EK

  • Zoro # G706152161


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1616EK
Zoro #
G706152161
UPC #
611728342428
Country of Origin
China

Dimensions

Length
6
Width
16.25
Diameter
16.25
Depth (In)
16.25
Overall Width (In)
16.25

Details

Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Lighting Certification
ETL
Fixture Wattage
60
Color
Black
Includes
Installation Guide
Lamp Included
No
Standards
ETL Listed
Housing Material
Steel
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Candelabra Base
FINISH
Earth Black

Description

Weathered faux wood and iron elements come together in Ashburn, a handsome flush mount or island light that complements industrial design styles. Whether in a mudroom or casual kitchen or dining space, this style is equal parts inviting and timeworn. Add in vintage style candelabra bulbs (not included) for an extra layer of flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.