
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASB434EK
Zoro #
G306152165
UPC #
611728342411
Country of Origin
China
Dimensions
Height
19
Chain Length
4
Cord Length
8 Ft
Canopy Size
10.50 in W x 5.00 in L
Details
Frame Finish
Black
Number of Lights
4
Light Bulb Wattage
100
Bulb Base Type
Medium Base
Style
Interior Lighting
Weight
16.02
Number of Boxes
1
Suggested Use Location
Kitchen
Voltage
120V
Description
Weathered faux wood and iron elements come together in Ashburn, a handsome flush mount or island light that complements industrial design styles. Whether in a mudroom or casual kitchen or dining space, this style is equal parts inviting and timeworn. Add in vintage style candelabra bulbs (not included) for an extra layer of flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.