Zoro Homepage

Asheville Flush Mount

  • Mfr # TFAS1615VA

  • Zoro # G906152275


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Valiant Bronze
Length
6.5
Lamp Type
Incandescent
Voltage
120v
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFAS1615VA
Zoro #
G906152275
UPC #
611728246542
Country of Origin
China

Dimensions

Length
6.5
Width
15
Diameter
15
Depth (In)
15
Overall Width (In)
15

Details

Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Lighting Certification
ETL
Includes
Installation Guide
Fixture Wattage
60
Housing Material
Steel
Lamp Included
No
Color
Bronze
Standards
ETL Listed
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
FINISH
Valiant Bronze

Description

A Tiffany style shade in a classic pattern brings sophistication to the Asheville Collection. The shade is comprised of hand assembled Tiffany glass using the copper foil method developed by Louis Comfort Tiffany. The Valiant Bronze finish anchors the traditional styling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.