Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asheville Mini Pendant

  • Mfr # TFAS1507VA

  • Zoro # G106152303


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFAS1507VA
Zoro #
G106152303
UPC #
611728198728
Country of Origin
China

Dimensions

Length
11.5
Width
7
Diameter
7

Details

Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Asheville
Shade Material
Resin
Item
Mini Pendant
Includes
Installation Guide
Standards
ETL Listed
Lamp Included
No
Material
STEEL
Watts
100
Dimmable
Yes
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Fixture Wattage
100
FINISH
Valiant Bronze

Description

Gentle scrollwork and Tiffany style in a classic pattern brings sophistication to the Asheville Collection. The Tiffany glass is hand assembled using the copper foil method developed by Louis Comfort Tiffany. The Valiant Bronze finish anchors the traditional styling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.