Zoro Homepage

Asheville Table Lamp

  • Mfr # TF1180TVA

  • Zoro # G206149562


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Width
15.5
Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1180TVA
Zoro #
G206149562
UPC #
611728180396
Country of Origin
China

Dimensions

Width
15.5
Depth
15.5
Overall Width
15.5
Length
25

Details

Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
10
Bulb Type
Incandescent
Item
Table Lamp
Application
Home Lighting
Includes
Installation Guide
Bulbs Included
No
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Voltage
120v
Standards
ETL Listed
Maximum Wattage
75
Bulb Base Type
Medium
FINISH
Valiant Bronze

Description

Gentle scrollwork and Tiffany style in a classic pattern brings sophistication to the Asheville Collection. The Tiffany glass is hand assembled using the copper foil method developed by Louis Comfort Tiffany. The Valiant Bronze finish anchors the traditional styling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.