Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asheville Track Light

  • Mfr # TFAS1404VA

  • Zoro # G106149396


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Track Length - Nominal - Track Lighting
13.5
Watts
100
Material
Steel
Finish
Valiant Bronze
Fixture Wattage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFAS1404VA
Zoro #
G106149396
UPC #
611728246535
Country of Origin
China

Dimensions

Track Length - Nominal - Track Lighting
13.5
Diameter
43.5
Cord Length - Fixtures
8 Ft
Width
43.5

Details

Watts
100
Material
Steel
Finish
Valiant Bronze
Fixture Wattage
100
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Voltage
120v
Color
Bronze
Fixture Voltage
120
Standards
ETL Listed
Item
Track Light
Dimmable
Yes
Includes
Installation Guide
Lamp Type
Incandescent
Lamp Included
No
FINISH
Valiant Bronze

Description

Gentle scrollwork and Tiffany style in a classic pattern brings sophistication to the Asheville Collection. The Tiffany glass is hand assembled using the copper foil method developed by Louis Comfort Tiffany. The Valiant Bronze finish anchors the traditional styling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.