Zoro Homepage

Aspyn Island 6 Lights Light Gold

  • Mfr # APN636LG

  • Zoro # G812348366


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Light Gold
Number of Lights
6
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APN636LG
Zoro #
G812348366
UPC #
611728359129
Country of Origin
China

Dimensions

Chain Length
8"
Cord Length
12 Ft
Canopy Size
4.75"W X 4.75"L

Details

Frame Material
STEEL
Frame Finish
Light Gold
Number of Lights
6
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Style
Transitional
Standard
ETL Listed
Series
Aspyn
Voltage
120V
Item Type
Island Light
Indoor/ Outdoor
Indoor

Description

The Aspyn light illuminates soft texture thanks to embossed, pebbled detailing. Available as a chandelier or island light, Aspyn features a light gold finish meant to evoke the luster of brass. This design is ideal for contemporary and transitional spaces, infusing a subtle dash of warmth and whimsy.


  • •Product Design Style: Modern
  • •Product Finish: Gold
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.