Zoro Homepage

Astro Bath Led Light Brushed Nickel

  • Mfr # PCASO8526BN

  • Zoro # G612348849


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Style
Transitional
Collection Name
Astro
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCASO8526BN
Zoro #
G612348849
UPC #
611728378069
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Height
4.5"
Canopy Size
10.75"W X 10.75"L
Shade Dimensions
10.88 x 10.88 Top 7.13 x 7.13 Bottom 2.25 Side
Backplate Width
6.5"

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Style
Transitional
Collection Name
Astro
Color Temp.
3000K
Standards
ETL Listed
Lamp Included
Y
Dimmable
Yes
Housing Material
STEEL
LED Lumens
1400
Indoor/ Outdoor
Indoor
LED Lumens Per Watt
64
LED CCT Light Color
Warm
LED CRI
90
LED Total Watts
20

Description

Brighten up your bathroom with Astro, part of the popular Platinum by Quoizel collection. This contemporary bath light features a low-profile silhouette, available in your choice of brushed nickel or matte black. An integrated LED light source shines brightly, delivering long lasting, energy-efficient illumination over any vanity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.