Zoro Homepage

Astro Bath Led Light Matte Black

  • Mfr # PCASO8526MBK

  • Zoro # G812348830


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Style
Transitional
Collection Name
Astro
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCASO8526MBK
Zoro #
G812348830
UPC #
611728378076
Country of Origin
China

Dimensions

Shade Dimensions
14.88 x 14.88 Top 11.13 x 11.13 Bottom 2.25 Side
Canopy Size
14.75"W X 14.75"L
Cord Length
6 In
Backplate Width
6.5"
Backplate Height
4.5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Style
Transitional
Collection Name
Astro
Color Temp.
3000K
Housing Material
STEEL
Dimmable
Yes
Lamp Included
Y
Standards
ETL Listed
LED Total Watts
27
Indoor/ Outdoor
Indoor
LED CRI
90
LED Lumens
1809
LED Lumens Per Watt
67
LED CCT Light Color
Warm

Description

Brighten up your bathroom with Astro, part of the popular Platinum by Quoizel collection. This contemporary bath light features a low-profile silhouette, available in your choice of brushed nickel or matte black. An integrated LED light source shines brightly, delivering long lasting, energy-efficient illumination over any vanity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.